Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Digital Red Plus 8TB NAS SATA 3.5 Inch Internal Hard Drive
By Western
Order Code:
ZT4187976S
£239.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/digital-red-plus-8tb-nas-sata-3-5-inch-internal-hard-drive/p/ZT4187976S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Red Plus 8TB NAS SATA 3.5 Inch Internal Hard Drive WD80EFPX
Specifications
Technical Information
Specifications for Digital Red Plus 8TB NAS SATA 3.5 Inch Internal Hard Drive
Type
Hard Disks
Weight
715g
Data Transfer Rate
Up to 215MB/s
Capacity
8TB
Connection
SATA
Form
Internal
Colour
Red/Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome