Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Exos 18TB SATA 6Gbs 3.5in Internal HDD
By Seagate
Order Code:
ZT5114438S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/exos-18tb-sata-6gbs-3-5in-internal-hdd/p/ZT5114438S
Add to quotation
View all Internal Hard Drives
Description
Seagate Exos Enterprise 18TB SATA 6Gbs 3.5 Inch 7200RPM 256MB Cache Internal Hard Drive
Specifications
Specifications for Exos 18TB SATA 6Gbs 3.5in Internal HDD
Product Type
Hard Disks
Connection
SATA 6.0GB/s
Weight
670g
Colour
Black/Green
Capacity
18TB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome