Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Exos 7E10 10TB SATA 3.5in Internal HDD
By Seagate
Order Code:
ZT4972833S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/exos-7e10-10tb-sata-3-5in-internal-hdd/p/ZT4972833S
Add to quotation
View all Internal Hard Drives
Description
Seagate Exos Enterprise 7E10 10TB SATA 3.5 Inch 7200 RPM Internal Hard Drive
Specifications
Specifications for Exos 7E10 10TB SATA 3.5in Internal HDD
Product Type
Hard Disks
Colour
Black/Green
Data Transfer Rate
263Mbps
Connection
SATA 6.0GB/s
Weight
720g
Capacity
10TB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome