Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Exos 7E10 8TB 3.5in Internal Hard Drive
By Seagate
Order Code:
ZT4972769S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/exos-7e10-8tb-3-5in-internal-hard-drive/p/ZT4972769S
Add to quotation
View all Internal Hard Drives
Description
Seagate Exos 7E10 8TB 3.5 Inch 7200RPM Internal Hard Drive
Specifications
Specifications for Exos 7E10 8TB 3.5in Internal Hard Drive
Product Type
Hard Disks
Capacity
8TB
Data Transfer Rate
Up to 250MB/s
Weight
620g
Connection
SATA 6.0GB/s
Colour
Black/Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome