Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Exos X18 12TB SATA 3.5in Internal HDD
By Seagate
Order Code:
ZT4972800S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/exos-x18-12tb-sata-3-5in-internal-hdd/p/ZT4972800S
Add to quotation
View all Internal Hard Drives
Description
Seagate Exos Enterprise X18 12TB SATA 3.5 Inch 7200RPM Internal Hard Drive
Specifications
Technical Information
Specifications for Exos X18 12TB SATA 3.5in Internal HDD
Product Type
Hard Disks
Colour
Black/Green
Weight
670g
Connection
SATA 6.0GB/s
Capacity
12TB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome