Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Exos X24 20TB SATA 3.5in Internal HDD
By Seagate
Order Code:
ZT4972936S
£419.99
Inc VAT (20%)
£499.99
16% off
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
419.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/exos-x24-20tb-sata-3-5in-internal-hdd/p/ZT4972936S
Add to quotation
View all Internal Hard Drives
Description
Seagate Exos Enterprise X24 20TB SATA 3.5 Inch 7200RPM Internal Hard Drive
Tags:
#ReducedPrice
Specifications
Specifications for Exos X24 20TB SATA 3.5in Internal HDD
Product Type
Hard Disks
Connection
SATA 6.0GB/s
Weight
685g
Capacity
20TB
Colour
Black/Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome