Internal 8TB SkyHawk Ai 7200 SATA 3.5in

Order Code: ZT3524647S

£209.99 Inc VAT (20%)

Currently unavailable

Description

Seagate SkyHawk™ AI 8 TB is a surveillance-optimised drive designed for NVRs with artificial intelligence (AI) for edge applications.

Specifications for Internal 8TB SkyHawk Ai 7200 SATA 3.5in
  • Form
    Internal Drive
  • Product Type
    Hard Disks
  • Data Transfer Rate
    Up to 245MB/s
  • Portable Or Desktop
    Desktop
  • Capacity
    8TB
  • Weight
    716g
  • Colour
    Blue/Black/Green
  • Connection
    SATA 6.0GB/s