Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
IronWolf Pro 72 4TB SATA 3.5in Int HDD
By Seagate
Order Code:
ZT4972827S
£149.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/ironwolf-pro-72-4tb-sata-3-5in-int-hdd/p/ZT4972827S
Add to quotation
View all Internal Hard Drives
Description
Seagate IronWolf Pro 72 4TB SATA 3.5 Inch 7200RPM Internal Hard Drive
Specifications
Technical Information
Specifications for IronWolf Pro 72 4TB SATA 3.5in Int HDD
Product Type
Hard Disks
Connection
SATA 6.0GB/s
Capacity
4TB
Portable Or Desktop
Desktop
Colour
Black/Red/Green
Weight
650g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome