MZ V8P2T0 1TB 980 Pro PCIe 4.0 V NAND MLC NVMe Internal Solid State Drive with Heatsink

Order Code: ZT2122955S

£153.99 Inc VAT (20%)
£159.993.5% off


Description

Samsung MZ V8P2T0 1TB 980 Pro PCIe 4.0 V NAND MLC NVMe Internal Solid State Drive with Heatsink Unleash the power of the PCIeÆ 4.0 NVMe™ SSD 980 PRO for next-level computing. The PCIeÆ 4.0 delivers 2x the data transfer rate of PCIeÆ 3.0 while staying backward compatible for total versatility. The added heatsink elevates speed, power efficiency and thermal control to maximise gameplay.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for MZ V8P2T0 1TB 980 Pro PCIe 4.0 V NAND MLC NVMe Internal Solid State Drive with Heatsink
  • Height
    24mm
  • Width
    80mm
  • Depth
    8.6mm
  • Type
    Solid State Drives
  • Weight
    30.5g
  • Form
    Internal Drive
  • Capacity
    1TB
  • Dimensions (W x D x H)
    80x24x8.6mm
  • Colour
    Black