Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Purple 6TB 3.5 Inch SATA Int Hard Drive
By Western Digital
Order Code:
ZT3528461S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/purple-6tb-3-5-inch-sata-int-hard-drive/p/ZT3528461S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Purple 6TB 3.5 Inch SATA 6Gbs 256MB Buffer Internal Hard Drive
Specifications
Specifications for Purple 6TB 3.5 Inch SATA Int Hard Drive
Weight
570g
Capacity
6TB
Type
Hard Disks
Data Transfer Rate
Up to 175MB/s
Form
Internal Drive
Connection
SATA 6.0GB/s
Colour
Purple
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome