Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
SkyHawk 6TB 3.5in SATA 6Gbs Internal HDD
By Seagate
Order Code:
ZT3524500S
£139.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/skyhawk-6tb-3-5in-sata-6gbs-internal-hdd/p/ZT3524500S
Add to quotation
View all Internal Hard Drives
Description
Seagate SkyHawk 6TB 3.5 Inch SATA 6Gbs Internal Hard Drive
Specifications
Specifications for SkyHawk 6TB 3.5in SATA 6Gbs Internal HDD
Data Transfer Rate
6GBps
Weight
610g
Capacity
6TB
Type
Hard Disks
Form
Internal Drive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome