SSD Int 240GB A400 SATA 2.5in

Order Code: ZT1530748S

£33.99each Inc VAT (20%)
£169.95 minimum order value
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%

Minimum order quantity: 5.

Description

SSD Int 240GB A400 SATA 2. 5in Kingston�s A400 solid-state drive dramatically improves the responsiveness of your existing system with incredible boot, loading, and transfer times compared to mechanical hard drives. Powered by a latest-gen controller for read and write speeds up to 500MB/s and 450MB/s, this SSD is 10x faster than a traditional hard drive? for higher performance, ultra-responsive multi-tasking, and an overall faster system. Also more reliable and durable than a hard drive, A400 is built with Flash memory. There are no moving parts, making it less likely to fail than a mechanical hard drive. It�s also cooler and quieter, and its shock and vibration resistance makes it ideal for notebooks and other mobile computing devices. A400 is available in multiple capacities from 120GB�960GB to give you all the space you need for applications, videos, photos and other important documents. You can also replace your hard drive or a smaller SSD with a drive big enough to hold all your files.

See full description
Specifications for SSD Int 240GB A400 SATA 2.5in
  • Weight
    41g
  • Width
    100mm
  • Height
    7mm
  • Depth
    69.9mm
  • Form
    Internal Drive
  • Type
    Solid State Drives
  • Colour
    Black
  • Data Transfer Rate
    Up to 500MB/s
  • Capacity
    240GB
  • Interface
    Serial Ata Iii

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome