Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
WD 240GB SSD Green SATA 2.5 Inch
By Western Digital
Order Code:
ZT3528474S
£26.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
26.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-240gb-ssd-green-sata-2-5-inch/p/ZT3528474S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Green 240GB SATA 6Gbs 2.5 Inch Internal Solid State Drive
Specifications
Technical Information
Specifications for WD 240GB SSD Green SATA 2.5 Inch
Read Speed
545 MB/s
Type
Solid State Drives
Form
Internal Drive
Capacity
240GB
Colour
Green
Weight
32.7g
Data Transfer Rate
Up to 430 MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome