WD Black 10TB 3.5 Inch 7200 RPM SATA 256MB Cache Internal Hard Drive

Order Code: ZT1540235S

£439.99 Inc VAT (20%)


Description

Western Digital WD Black 10TB 3.5 Inch 7200 RPM SATA 256MB Cache Internal Hard Drive WD_BLACK™ hard drives are designed for desktop PC and power users who demand performance, with a variety of upgrade options available.

Specifications for WD Black 10TB 3.5 Inch 7200 RPM SATA 256MB Cache Internal Hard Drive
  • Colour
    Black
  • MFR Part No.
    8WD101FZBX
  • Type
    HDD
  • Width
    101.6mm
  • Height
    26.1mm
  • Depth
    147mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome