Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
WD Black 4TB SATA 3.5in Internal HDD
By Western Digital
Order Code:
ZT5359670S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-black-4tb-sata-3-5in-internal-hdd/p/ZT5359670S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Black 4TB SATA 3.5 Inch Internal Hard Drive
Specifications
Specifications for WD Black 4TB SATA 3.5in Internal HDD
Product Type
Hard Disks
Data Transfer Rate
Up to 6GB/s
Colour
Black
Capacity
4TB
Weight
750g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome