Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Wd Blue Wd10Ezex
By Western Digital
Order Code:
ZT1529739S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-blue-wd10ezex/p/ZT1529739S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Blue. HDD size: 3.5", HDD capacity: 1 TB, HDD speed: 7200 RPM
Specifications
Specifications for Wd Blue Wd10Ezex
Colour
Blue
Size
1TB
Type
Hard Disks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome