Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
WD Gold 16TB SATA 6Gbs 3.5 Inch Int HDD
By Western Digital
Order Code:
ZT3528613S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-gold-16tb-sata-6gbs-3-5-inch-int-hdd/p/ZT3528613S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Gold 16TB SATA 6Gbs 7200 RPM 512MB Cache 3.5 Inch Internal Hard Disk Drive
Specifications
Technical Information
Specifications for WD Gold 16TB SATA 6Gbs 3.5 Inch Int HDD
Form
Internal Drive
Colour
Gold
Weight
690g
Type
Hard Disks
Data Transfer Rate
Up to 262MB/s
Capacity
16TB
Connection
SATA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome