WD Gold 6TB SATA 3.5 Inch Internal HDD

Order Code: ZT5365241S

£209.99 Inc VAT (20%)


Description

Western Digital Gold 6TB TB SATA 3.5 Inch 7200 RPM Internal Hard Drive

Specifications for WD Gold 6TB SATA 3.5 Inch Internal HDD
  • Product Type
    Hard Disks
  • Colour
    Gold
  • Connection
    SATA 6.0GB/s
  • Data Transfer Rate
    267Mbps
  • Capacity
    6TB
  • Weight
    715g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome