Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Wd Gold Wd121Kryz
By Western Digital
Order Code:
ZT1521430S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-gold-wd121kryz/p/ZT1521430S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Gold. HDD size: 3.5", HDD capacity: 12 TB, HDD speed: 7200 RPM
Specifications
Specifications for Wd Gold Wd121Kryz
Colour
Gold
Size
12TB
Type
Hard Disks
Data Transfer Rate
255MBps
Weight
660g
Capacity
12TB
Form
Internal Drive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome