Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
WD Green 1TB SATA III SLC Internal SSD
By Western
Order Code:
ZT5365253S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-green-1tb-sata-iii-slc-internal-ssd/p/ZT5365253S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Green 1TB Serial ATA III SLC 2.5 Inch Internal Solid State Drive
Specifications
Specifications for WD Green 1TB SATA III SLC Internal SSD
Product Type
Solid State Drives
Capacity
1TB
Read Speed
545Mbps
Weight
32.7g
Colour
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome