Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
WD Green 2TB PCIe G3 Qlc M.2 Int SSD
By Western Digital
Order Code:
ZT3528518S
£103.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
103.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-green-2tb-pcie-g3-qlc-m-2-int-ssd/p/ZT3528518S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Green 2TB PCIe G3 QLC NVMe M.2 Internal Solid State Drive
Specifications
Specifications for WD Green 2TB PCIe G3 Qlc M.2 Int SSD
Colour
Green
Read Speed
Up to 3200 MB/s
Form
Internal Drive
Weight
7.5g
Data Transfer Rate
Up to 3000 MB/s
Type
Solid State Drives
Capacity
2TB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome