Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
WD Purple 22TB SATA 3.5in Internal HDD
By Western
Order Code:
ZT4972860S
£699.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
699.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-purple-22tb-sata-3-5in-internal-hdd/p/ZT4972860S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Purple Pro 22TB SATA 3.5 Inch Internal Hard Drive
Specifications
Technical Information
Specifications for WD Purple 22TB SATA 3.5in Internal HDD
Product Type
Hard Disks
Weight
690g
Capacity
22TB
Colour
Purple
Connection
SATA
Data Transfer Rate
Up to 265MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome