Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
WD Purple Pro 24TB SATA 3.5in Int HDD
By Western
Order Code:
ZT5365191S
£739.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
739.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-purple-pro-24tb-sata-3-5in-int-hdd/p/ZT5365191S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Purple Pro 24TB SATA 3.5 Inch 7200 RPM Internal Hard Drive
Specifications
Specifications for WD Purple Pro 24TB SATA 3.5in Int HDD
Product Type
Hard Disks
Data Transfer Rate
Up to 287MB/s
Colour
Purple
Weight
690g
Capacity
24TB
Connection
SATA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome