Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
WD Purple Pro 8TB SATA 3.5" Internal HDD
By Western Digital
Order Code:
ZT4792437S
£239.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-purple-pro-8tb-sata-3-5-inch-internal-hdd/p/ZT4792437S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Purple Pro 8TB SATA 6Gbs 3.5 Inch Internal Hard Drive
Specifications
Technical Information
Specifications for WD Purple Pro 8TB SATA 3.5" Internal HDD
Type
Hard Disks
Connection
SATA
Data Transfer Rate
Up to 265MB/s
Capacity
8TB
Colour
Purple/Black
Weight
715g
Form
Internal Drive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome