Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
WD Red Plus 4TB SATA 6Gbs 3.5in Int HDD
By Western Digital
Order Code:
ZT3528407S
£119.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
119.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-red-plus-4tb-sata-6gbs-3-5in-int-hdd/p/ZT3528407S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Red Plus 4TB SATA 6Gbs 3.5 Inch 5400 RPM Internal Hard Drive
Specifications
Technical Information
Specifications for WD Red Plus 4TB SATA 6Gbs 3.5in Int HDD
Weight
570g
Type
Hard Disks
Form
Internal Drive
Data Transfer Rate
Up to 180MBps
Capacity
4TB
Connection
SATA 6.0GB/s
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome