Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
WD Red Pro 22TB SATA 3.5in Internal HDD
By Western
Order Code:
ZT4972839S
£619.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
619.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-red-pro-22tb-sata-3-5in-internal-hdd/p/ZT4972839S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Red Pro 22TB SATA 3.5 Inch Internal Hard Drive
Specifications
Technical Information
Specifications for WD Red Pro 22TB SATA 3.5in Internal HDD
Product Type
Hard Disks
Capacity
22TB
Data Transfer Rate
Up to 265MBp/s
Weight
690g
Connection
SATA 6.0GB/s
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome