Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Wd Red Pro Wd2002Ffsx
By Western Digital
Order Code:
ZT1518076S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-red-pro-wd2002ffsx/p/ZT1518076S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Red Pro. HDD size: 3.5", HDD capacity: 2 TB, HDD speed: 7200 RPM
Specifications
Specifications for Wd Red Pro Wd2002Ffsx
Type
Hard Disks
Weight
720g
Form
Internal Drive
Colour
Red
Data Transfer Rate
Up to 164MBps
Capacity
2TB
Connection
SATA 6.0GB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome