Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
XS1000 1TB USB3.2 Gen 2 Portable External SSD
By Kingston
Order Code:
ZT5114378S
£89.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/xs1000-1tb-usb3-2-gen-2-portable-external-ssd/p/ZT5114378S
Add to quotation
View all Internal Hard Drives
Description
Kingston Technology XS1000 1TB USB 3.2 Gen 2 Portable External Solid State Drive
Specifications
Specifications for XS1000 1TB USB3.2 Gen 2 Portable External SSD
Product Type
Solid State Drives
Connection
USB 3.2
Weight
28.7g
Colour
Black
Portable Or Desktop
Portable
Power Supply
USB Port
Capacity
1TB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome