Cable Duct, Can Be Rolled Up, For Cables Up To Ø20mm, Black
Hover to enlarge the image

Cable Duct, Can Be Rolled Up, For Cables Up To Ø20mm, Black

Order Code:
MPN:

Product Description

Cable duct, can be rolled up, for cables up to 20 mm, black. Supplied = assembled. Length = 10000 mm. Width = 100 mm. Height = 30 mm. Colour = black. Material = rubber. Weight = 18 kg. Finish = profiled. Number of cable ducts = 1 pcs. Cable duct diameter = 20 mm. For speed limit = 20 km/h. Product type = cable ducts. Profiled, non-slip surface for easily driving over. Space saving and can be cut to size. For roads and building sites. The roll-up cable duct can be driven over without difficulty and protects cables and smaller hoses. The cable duct is rolled out and the cable is inserted through the opening in the top - done Flexible, high strength rubber mixture. Low clearance height 30 mm. Withstands lorry and forklift traffic. Recommended travel speed 5 to 20 km/h.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome