ACH114EU Interface Hub USB 2.0 480 Mbit/s Black
Hover to enlarge the image
0
1
2
3
4
5
6

ACH114EU Interface Hub USB 2.0 480 Mbit/s Black

Order Code:
MPN:

Product Description

Targus ACH114EU. Host interface: USB 2.0, Hub interfaces: USB 2.0. Data transfer rate: 480 Mbit/s, Product colour: Black, Housing material: Plastic. Windows operating systems supported: Windows 10, Windows 7, Windows 8, Windows Vista, Windows XP, Mac operating systems supported: Mac OS X 10.0 Cheetah, Mac OS X 10.1 Puma, Mac OS X 10.10 Yosemite, Mac OS X 10.11 El Capitan, Mac.., Compatible operating systems: Windows 10, 8, 7 XP/Vista, Mac OS 10. Width: 15 mm, Depth: 90 mm, Height: 45 mm. Quantity per pack: 1 pc (s) , Package width: 53 mm, Package depth: 148 mm

Specifications
Height
45mm
Housing Material
Plastic
Width
15mm
Data Transfer Rate
480 Mbit/s
Depth
90mm
Colour
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome