Startech 3 Port Portable USB3 Hub and GB Ethernet

Order Code: ZT1539606S

£45.99 Inc VAT (20%)


Description

Startech 3 Port Portable USB3 Hub and GB Ethernet Add three USB 3.0 ports (5Gbps) and a GbE port to your MacBook, using this silver, Apple style hub with an extended-length cable.

Hereís a must-have accessory for your MacBook. This portable USB 3.0 hub merges your USB peripheral and RJ45 network connections into a single, convenient combination hub. It gives you two vital connection types that are often missing from modern, port-limited laptops.

This silver, sandblasted USB hub matches the finish of your MacBook, and because it features a solid-aluminium casing thatís both lightweight and rugged, itís perfect for travel usage. It also integrates a lengthier, 27 cm (10.5 in) cable, so you have the flexibility to place the hub, your devices, and your network connection, exactly where you need them.

Looks great while expanding your connectivity.
This high-quality, Apple style USB hub features a Gigabit Ethernet port, giving you an easy way to expand your MacBook connectivity. And because the hub integrates a Gigabit Ethernet port, you can add wired network connectivity to your laptop in a location where Wi-FiÆ is unreliable or unavailable.

The hubís built-in USB cable has sufficient length to reach your laptopís USB 3.0 port, regardless of where the port is located.

Plus, the stylish hub features three USB 3.0 (also known as USB 3.1 Gen 1) ports in a compact housing. And, its silver, sandblasted finish provides a unique and trendy look when compared to traditional hubs.

Portable and rugged.
The hub features a rugged yet lightweight housing, so thereís no need to sacrifice dependability for portability. With its compact, USB-powered design and a built-in USB cable, you can tuck the combination hub neatly into your travel bag, and avoid the nuisance of carrying multiple separate adapters.

This USB 3.0 hub is perfect for travel, such as back-and-forth trips from home to office. Plus, the compact hub takes up minimal space on a desk, so you can use it in hot-desk or BYOD (Bring Your Own Device) environments.

Save money and time.
This bus-powered USB hub installs quickly and easily, and itís natively supported in WindowsÆ, Mac, and Chrome OSô, with no additional drivers or software required. You can also avoid the nuisance and cost of purchasing new devices by using the USB 3.0 hub plus GbE with your current USB 2.0 and 1.x devices.

The ST3300G3UA is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for Startech 3 Port Portable USB3 Hub and GB Ethernet
  • Interface
    Ethernet
    Ethernet
  • Colour
    Silver/White
  • Height
    18mm
  • Width
    34mm
  • Type
    Usb Hubs
  • Depth
    110mm
  • Weight
    75g
  • Warranty
    2 Year Warranty
  • Dimensions
    143 x 171 x 32mm
  • Number of Ports
    3 Ports
  • Power Source
    Usb-Powered
  • Cable Length
    268mm
  • Maximum Data Transfer Rate
    5 Gbps
  • USB Speed
    USB 3.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome