Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Video & Sound Cards
Asus Xonar U7 Mkii - Sound Card - 24-Bit - 192 Khz - 114 Db Snr - 7.1 - Usb 2.0 - Cm6632ax
By Asus
Order Code:
ZT1520997S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
9-11
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/video-and-sound-cards/asus-xonar-u7-mkii-sound-card-24-bit-192-khz-114-db-snr-7-1-usb-2-0-cm6632ax/p/ZT1520997S
Add to quotation
View all Video & Sound Cards
Description
Asus Xonar U7 Mkii - Sound Card - 24-Bit - 192 Khz - 114 Db Snr - 7.1 - Usb 2.0 - Cm6632ax
Specifications
Specifications for Asus Xonar U7 Mkii - Sound Card - 24-Bit - 192 Khz - 114 Db Snr - 7.1 - Usb 2.0 - Cm6632ax
Height
25mm
Width
130mm
Depth
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome