USB Stereo Audio Adapter External Sound Card with SPDIF Digital Audio

Order Code: ZT2123419S

£39.99 Inc VAT (20%)


Description

StarTech USB Stereo Audio Adapter External Sound Card with SPDIF Digital Audio The ICUSBAUDIO2D External USB Sound Card lets you add an S/PDIF digital audio output and standard 3.5mm analogue audio/microphone connections to your system through USB - a convenient way to bypass or replace an internal sound card without having to open the computer case.
For home-theatre quality sound, the USB DAC (digital-to-analogue converter) offers 96KHz / 24-bit sampling rates for both playback and recording, and a 3.5mm S/PDIF port with support for DolbyÆ Digital 5.1 surround sound (AC3) and DTSÆ pass-through (Note: 5.1 surround sound is supported in WindowsÆ only).
This versatile USB audio adapter features an integrated 3.5mm 4-position TRRS connection for your headphones or combination headset/microphone. Also a convenient external volume control for quick adjustments, a hardware EQ switch for Bass or Treble boosting, and an LED status bar to display the current sampling rate.
Please note that the microphone input is stereo only.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for USB Stereo Audio Adapter External Sound Card with SPDIF Digital Audio
  • Depth
    47mm
  • Height
    16mm
  • Width
    46mm
  • Product Type
    USB Soundcard
    AV Cables
  • Weight
    33g
  • Colour
    Black
  • Cable Length
    406mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome