Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Connectors
Power Connectors
Heavy Duty Power Connectors
(1,113)
Brand
(1,113)
APUK
(3)
Amphenol
(683)
Amphenol Tuchel
(125)
Anderson Power
(41)
Flexicon
(3)
+9 more
Price
£2
£2K
£2 - £2K
Special Offers
(435)
BulkDiscount
(293)
ReducedPrice
(142)
Product Range
(793)
Amphenol C015 Circular connectors
(1)
Amphenol C146 Heavy Duty Connectors
(91)
Amphenol Tuchel RJD Series
(2)
Amphenol Tuchel Waterproof RTS Series
(11)
Amphenol WPTV (Rhino 38999) Series
(683)
+1 more
Connector Type
(616)
Accessories
(2)
Connector Circular
(280)
Contacts
(2)
Tool
(2)
Circular
(330)
Mounting Type
(538)
Box - Rear Mount - Thru Holes
(76)
Cable
(186)
In-Line Cable
(42)
Jam Nut
(9)
Square Flange
(2)
+3 more
Amperage Rating
(546)
5A(stamped) or 7.5A (machined)
(3)
7A
(1)
8A
(1)
10A
(2)
16A
(3)
+17 more
Operating Temperature
(620)
23F to 140F (-5C to 60C)
(2)
40
(81)
40 to +221 (-40 to +105)
(1)
40F to 257F (-40C to 125C)
(10)
67 to +302 (-55 to +150)
(520)
+1 more
Termination Method
(570)
Crimp
(174)
Extra reduced crimp
(76)
Flat tail with cross Hole
(53)
Further reduced crimp
(10)
Reduced crimp
(143)
+3 more
Sealing
(613)
IP20
(1)
IP41
(2)
IP65/67
(1)
IP67, IP69k (in mated condition)
(11)
IP69K
(313)
+1 more
Contact Style
(560)
Coax
(1)
PIN
(175)
Pin
(30)
Socket
(354)
Shielding
(555)
IP00 unmated, IP20 mated
(18)
IP65 (housing, locked spring cover) IP54 (spring cover unlocked spring loaded)
(10)
IP65
(1)
IP66
(1)
IP67
(2)
+3 more
Grommet Seal Material
(553)
Epdm
(1)
Fluorosilicone
(520)
NBR
(15)
Santoprene, Thermoplastic Rubber
(1)
Silicone
(16)
Connectors
Power Connectors
Heavy Duty Power Connectors
Find Heavy Duty Power Connectors Products
Sort By
List View
Grid View
Genuine Anderson Connectors, Complete with Terminals
By
Anderson Power
Get it by
Thu, 28th Nov
#BulkDiscount
From
£11.99
Inc VAT
View 23 Variants
Genuine Anderson Red SB175 Housing Connector
By
Anderson Power
Get it by
Thu, 28th Nov
£2.49
Inc VAT
1
Add To Basket
C146 Heavy Duty Connectors
By
Amphenol Tuchel
Get it by
Fri, 29th Nov
#BulkDiscount
From
£4.69
Inc VAT
Up to 7.5% off
View 91 Variants
Genuine Anderson Red SB350 Connector SB175GREY-P50
By
Anderson Power
Get it by
Thu, 28th Nov
#BulkDiscount
£22.99
Inc VAT
1
Add To Basket
LVRC S&F 22-14AWG
By
Amphenol Tuchel
Get it by
Fri, 29th Nov
#BulkDiscount
From
£5.09
Inc VAT
View 2 Variants
AT #16 16-18AWG PIN GLD LOOSE MP16M23F
By
Amphenol Tuchel
Get it by
Fri, 29th Nov
#BulkDiscount
£5.99
Inc VAT
1
Add To Basket
LVRC PIN S&F 0.3-0.75mm SQ 5K LVRC16SC01S
By
Amphenol Tuchel
Get it by
Fri, 29th Nov
#BulkDiscount
£5.39
Inc VAT
1
Add To Basket
See PCD LVRC16PC01S LVRC16PC01S
By
Amphenol Tuchel
Get it by
Fri, 29th Nov
#BulkDiscount
£5.39
Inc VAT
1
Add To Basket
CODING PIN N-17-045-0001-
By
Amphenol Tuchel
Get it by
Fri, 29th Nov
#BulkDiscount
#ReducedPrice
£4.59
Inc VAT
£4.99
8% off
1
Add To Basket
Tuchel RJD Series - Accessories
By
Amphenol Tuchel
Get it by
Fri, 29th Nov
From
£459.99
Inc VAT
View 2 Variants
Tuchel RTS Series - Circular Connectors, Receptacle, Jam Nut
By
Amphenol Tuchel
Get it by
Fri, 29th Nov
#BulkDiscount
From
£7.29
Inc VAT
View 9 Variants
SKT S&F 0.50-1.50mm SQ 2K RL TN02-020-0023-1
By
Amphenol Tuchel
Get it by
Fri, 29th Nov
£1,029.99
Inc VAT
1
Add To Basket
WPTV (Rhino 38999) Series - Wall Mount Receptacles
By
Amphenol
Get it by
Fri, 29th Nov
From
£199.99
Inc VAT
Up to 8.5% off
View 233 Variants
WPTV (Rhino 38999) Series - Jam Nut Receptacles
By
Amphenol
Get it by
Fri, 29th Nov
From
£229.99
Inc VAT
View 117 Variants
WPTV (Rhino 38999) Series
By
Amphenol
Get it by
Fri, 29th Nov
From
£219.99
Inc VAT
View 63 Variants
WPTV (Rhino 38999) Series - Plugs
By
Amphenol
Get it by
Fri, 29th Nov
From
£309.99
Inc VAT
Up to 11% off
View 268 Variants
Black Plastic Flush Fit Dust Cover/End Cap to Fit SB350 Connectors
By
APUK
Get it by
Thu, 28th Nov
#BulkDiscount
£9.99
Inc VAT
1
Add To Basket
Genuine Anderson Powerpole Connectors
By
Anderson Power
Get it by
Thu, 28th Nov
#BulkDiscount
From
£11.99
Inc VAT
View 9 Variants
Handles to Fit SB Connectors
By
Anderson Power
Get it by
Thu, 28th Nov
#BulkDiscount
From
£12.99
Inc VAT
View 4 Variants
Contact HDC-C-HD-SM0.75-1.00AG
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£369.00
Inc VAT
£499.00
26% off
100
Add To Basket
Must be ordered in multiples of 100
Housing Base HDC 06B Slu 1PG16G Pre-Galvanised 16
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
£20.99
Inc VAT
£21.99
4.5% off
1
Add To Basket
Connector STV S 3 SS - 2500198340
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£849.00
Inc VAT
£999.00
15% off
100
Add To Basket
Must be ordered in multiples of 100
Contact HDC-C-HD-BM0.75-1.00AU
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£459.00
Inc VAT
£599.00
23% off
100
Add To Basket
Must be ordered in multiples of 100
Contact HDC-C-HD-BM0.5AU - 2500200901
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£459.00
Inc VAT
£599.00
23% off
100
Add To Basket
Must be ordered in multiples of 100
Contact HDC-C-HD-SM1.5AU - 2500200890
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£429.00
Inc VAT
£559.00
23% off
100
Add To Basket
Must be ordered in multiples of 100
Connector HDC Hee 32 FC - 2500198607
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
£23.99
Inc VAT
£24.99
4% off
1
Add To Basket
Hood HDC 24D Tsbu 1PG21G - 2500201362
By
Weidmuller
Get it by
Mon, 2nd Dec
£25.99
Inc VAT
£26.99
3.5% off
1
Add To Basket
Hood HDC 06B Klu 1PG16G - 2500201359
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
£29.99
Inc VAT
1
Add To Basket
Hood HDC 24D Tsbu 1PG29G - 2500201414
By
Weidmuller
Get it by
Mon, 2nd Dec
£25.99
Inc VAT
£26.99
3.5% off
1
Add To Basket
Housing HDC 16B Sbu 2PG21G
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£32.99
Inc VAT
£36.99
10.5% off
1
Add To Basket
Housing HDC 16B Sdbo 2PG21G
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£33.99
Inc VAT
£37.99
10.5% off
1
Add To Basket
Housing HDC 16B Slu 1PG21G
By
Weidmuller
Get it by
Mon, 2nd Dec
£32.99
Inc VAT
1
Add To Basket
Housing HDC 16B Sdlu 1PG21G
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£39.99
Inc VAT
£42.99
6.5% off
1
Add To Basket
Hood HDC 64D Tsbu 1PG21G - 2500201910
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£31.99
Inc VAT
£35.99
11% off
1
Add To Basket
Hood HDC 64D KBU 1PG29G - 2500201924
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£39.99
Inc VAT
£42.99
6.5% off
1
Add To Basket
Contact HDC-C-HE-SM2.5AG - 2500199742
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£349.00
Inc VAT
£499.00
30% off
100
Add To Basket
Must be ordered in multiples of 100
Hood HDC 32B Tsbu 1PG29G - 2500201999
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£45.99
Inc VAT
£49.99
8% off
1
Add To Basket
Hood HDC 48B Tslu 1PG42G - 2500202000
By
Weidmuller
Get it by
Mon, 2nd Dec
£84.99
Inc VAT
1
Add To Basket
Connector HDC-CM-10SCM - 2500202140
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£6.19
Inc VAT
£7.39
16% off
1
Add To Basket
Connector HDC-CM-3SCM - 2500202128
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£6.19
Inc VAT
£7.39
16% off
1
Add To Basket
Contact HDC-C-M20-BCG0.2-0.52AU
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£329.00
Inc VAT
£469.00
29.5% off
100
Add To Basket
Must be ordered in multiples of 100
Connector Hdc-kit-he 10.111
By
Weidmuller
Get it by
Mon, 2nd Dec
£75.99
Inc VAT
1
Add To Basket
Connector Hdc-kit-he 16.120
By
Weidmuller
Get it by
Mon, 2nd Dec
£84.99
Inc VAT
1
Add To Basket
Connector Hdc-kit-he 16.220
By
Weidmuller
Get it by
Mon, 2nd Dec
£119.99
Inc VAT
1
Add To Basket
Hood HDC 64D Tsbu 1M32G - 2500198120
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
£29.99
Inc VAT
1
Add To Basket
Hood HDC 64D KBU 1M32G - 2500198124
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£36.99
Inc VAT
£39.99
7.5% off
1
Add To Basket
Housing HDC 64D Sbu 2M32G
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
£43.99
Inc VAT
£45.99
4% off
1
Add To Basket
Hood HDC 40D Tobu 1M32G - 2500198129
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
£24.99
Inc VAT
£25.99
3.5% off
1
Add To Basket
Module Power Double Starter Pack 8 x 13A Switch Sockets
By
Novar ED&S
Get it by
Mon, 2nd Dec
£999.99
Inc VAT
1
Add To Basket
Module Power Single Starter Pack 4 x 13A Switch Sockets
By
Novar ED&S
Get it by
Mon, 2nd Dec
£449.99
Inc VAT
1
Add To Basket
Socket Lockable 1 Gang Satin Gold
By
Novar ED&S
Get it by
Mon, 2nd Dec
£169.99
Inc VAT
1
Add To Basket
Hood Plug HDC 40D Tsbu 1M25G Side Entry
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
£25.99
Inc VAT
£26.99
3.5% off
1
Add To Basket
Hood Plug HDC 16D Tolu 1M25G Top Entry
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£17.99
Inc VAT
£19.99
10% off
1
Add To Basket
Hood Plug HDC 32B Tsbu 1M32G Side Entry
By
Weidmuller
Get it by
Mon, 2nd Dec
£43.99
Inc VAT
£45.99
4% off
1
Add To Basket
Contact HDC-C-HE-BM4.0AG Copper Alloy
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£359.00
Inc VAT
£499.00
28% off
100
Add To Basket
Must be ordered in multiples of 100
Contact HDC-C-HE-SM0.75-1.00AG Copper Alloy
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£349.00
Inc VAT
£499.00
30% off
100
Add To Basket
Must be ordered in multiples of 100
Contact Dffc 0.5-1.0 SN E
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£349.00
Inc VAT
£499.00
30% off
100
Add To Basket
Must be ordered in multiples of 100
12 Way 15AMP Connector Strip Snap Off Screw Terminal White
By
Newlec
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£56.90
Inc VAT
£69.90
18.5% off
10
Add To Basket
Must be ordered in multiples of 10
15A Double Pole Porcelain Connector Block White BSEN60998
By
Niglon
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£4.19
Inc VAT
£5.49
23.5% off
1
Add To Basket
15A Double Pole Porcelain Connector Block Centre Fixing Hole
By
Niglon
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£4.69
Inc VAT
£5.99
21.5% off
1
Add To Basket
Connector 3P+N+E Amtop IP44 32A 400V - 6
By
Mennekes
Get it by
Mon, 2nd Dec
#ReducedPrice
£35.99
Inc VAT
£39.99
10% off
1
Add To Basket
Connector 3P+E Powertop IP67 16A 400V 6H Red
By
Mennekes
Get it by
Mon, 2nd Dec
£72.99
Inc VAT
1
Add To Basket
PIN S&F 0.50-1.50mm SQ 2K RL TN01-020-0023-1
By
Amphenol Tuchel
Get it by
Fri, 29th Nov
£899.99
Inc VAT
1
Add To Basket
PIN S&F 1.50-2.50mm SQ 2K RL TN01-020-0024-1
By
Amphenol Tuchel
Get it by
Fri, 29th Nov
£899.99
Inc VAT
1
Add To Basket
End Cap Power Post White Pvc-u
By
Novar ED&S
Get it by
Mon, 2nd Dec
#BulkDiscount
£59.99
Inc VAT
1
Add To Basket
Connector Snap 0.75-2.5mm Nylon/blue Copper (Pack of 100)
By
SWA
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£3.59
each
Inc VAT
£4.99
28% off
Add To Basket
Minimum order quantity: 100.
Housing Base HDC 16A Slu 2PG16G Standard 2 x Pre-Galvanised 16
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
£27.99
Inc VAT
1
Add To Basket
Contact HDC-C-HD-BM0.75-1.00AG
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£379.00
Inc VAT
£509.00
25.5% off
100
Add To Basket
Must be ordered in multiples of 100
Connector STV S 3 SB - 2500198341
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£10.99
each
Inc VAT
£12.99
15% off
Add To Basket
Minimum order quantity: 100.
Connector RSV1.6 B36 GR B x
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£799.00
Inc VAT
£929.00
13.5% off
100
Add To Basket
Must be ordered in multiples of 100
Hood HDC 48B Tslu 1PG36G - 2500200831
By
Weidmuller
Get it by
Mon, 2nd Dec
£84.99
Inc VAT
1
Add To Basket
Hood HDC 07A Twlu 1M20G - 2500198442
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£7.99
Inc VAT
£9.99
20% off
1
Add To Basket
Contact HDC-C-HD-BM0.14-0.37AU
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£459.00
Inc VAT
£599.00
23% off
100
Add To Basket
Must be ordered in multiples of 100
Contact HDC-C-HD-SM0.14-0.37AU
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£429.00
Inc VAT
£559.00
23% off
100
Add To Basket
Must be ordered in multiples of 100
Hood HDC 07A Kolu 1M20G - 2500198432
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£8.99
Inc VAT
£10.39
13% off
1
Add To Basket
Hood HDC 16D Tslu 1PG29G - 2500201266
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£18.99
Inc VAT
£19.99
5% off
1
Add To Basket
Hood HDC 16D Tolu 1PG21G - 2500201274
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£18.99
Inc VAT
£19.99
5% off
1
Add To Basket
Housing HDC 06B Sdlu 2PG16G
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
£39.99
Inc VAT
£41.99
4.5% off
1
Add To Basket
Hood HDC 16D Klu 1PG21G - 2500201361
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£32.99
Inc VAT
£36.99
10.5% off
1
Add To Basket
Hood HDC 10B Tobo 1PG16G - 2500201517
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£23.49
Inc VAT
£24.99
6% off
1
Add To Basket
Hood HDC 10B Tslu 1PG16G - 2500201541
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£20.99
Inc VAT
£22.49
6.5% off
1
Add To Basket
Hood HDC 16B Tsbo 1PG21G - 2500201764
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
£24.99
Inc VAT
£25.99
3.5% off
1
Add To Basket
Housing HDC 24B Sbu 2PG21G
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£36.99
Inc VAT
£39.99
7.5% off
1
Add To Basket
Hood HDC 64D Tobu 1PG29G - 2500201918
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£31.99
Inc VAT
£35.99
11% off
1
Add To Basket
Hood HDC 24B Tsbo 1PG21G - 2500201931
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£27.99
Inc VAT
£29.99
6.5% off
1
Add To Basket
Hood HDC 64D Tsbo 1PG29G - 2500201932
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£39.99
Inc VAT
£42.99
6.5% off
1
Add To Basket
Housing HDC 24B Slu 2PG21G
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
£39.99
Inc VAT
£41.99
4.5% off
1
Add To Basket
Hood HDC 64D Tolu 1PG21G - 2500201947
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£33.99
Inc VAT
£36.99
8% off
1
Add To Basket
Hood HDC 15A Tslu 1PG21G - 2500201956
By
Weidmuller
Get it by
Mon, 2nd Dec
£22.99
Inc VAT
£23.99
4% off
1
Add To Basket
Connector HDC-CM-5SCM - 2500202131
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£5.99
Inc VAT
£7.19
16.5% off
1
Add To Basket
Terminal D2 MK5/2 Pa/na - 2500197651
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£399.00
Inc VAT
£519.00
23% off
100
Add To Basket
Must be ordered in multiples of 100
Connector HDC-CM-5BCM - 2500202130
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£5.99
Inc VAT
£7.19
16.5% off
1
Add To Basket
Fuse E 18/20A Bl 18/20A - 2500197849
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£699.00
Inc VAT
£799.00
12.5% off
100
Add To Basket
Must be ordered in multiples of 100
Connector Hdc-kit-he 06.101
By
Weidmuller
Get it by
Mon, 2nd Dec
£59.99
Inc VAT
1
Add To Basket
Bracket Wall Multi Gang for 5 x EZD44 Orange Steel Epo x y Ctd
By
Legrand
Get it by
Mon, 2nd Dec
£929.99
Inc VAT
1
Add To Basket
Hood HDC 40D KBU 1M25G - 2500198126
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£33.99
Inc VAT
£39.99
15% off
1
Add To Basket
Hood HDC 06B Tolu 1M20G - 2500198144
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£12.99
Inc VAT
£14.99
13% off
1
Add To Basket
Hood HDC 10B Tobu 1M20G - 2500198132
By
Weidmuller
Get it by
Mon, 2nd Dec
#ReducedPrice
£15.99
Inc VAT
£17.99
11% off
1
Add To Basket
Hood HDC 24D Tobu 1M32G - 2500198130
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
£24.99
Inc VAT
£25.99
3.5% off
1
Add To Basket
Hood HDC 07A Tolu 1M20G - 2500198149
By
Weidmuller
Get it by
Mon, 2nd Dec
#BulkDiscount
#ReducedPrice
£6.29
Inc VAT
£7.49
16% off
1
Add To Basket
See more results
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome