Housing Base HDC 06B Slu 1PG16G Pre-Galvanised 16

Housing Base HDC 06B Slu 1PG16G Pre-Galvanised 16

Order Code: ZT4990651S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 +£20.238%


Description

Weidmuller HOUSING BASE HDC 06B SLU 1PG16G PG16 HDC Core Assortment (P201) 1652750000

Specifications for Housing Base HDC 06B Slu 1PG16G Pre-Galvanised 16
  • Height
    54mm
  • Operating Temperature
    40 - 125
  • No. of Openings
    1
  • Width
    82mm
  • Depth
    71.7mm
  • Housing Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome