44 RECP 2 way 44-104-10302

Order Code: ZT1756990S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

RoHS_YN: Yes
Sealing: Meets IP65/67
Shielding: No
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Cable
NumOfContacts: 2
ContactsSupplied: No
ContactStyle: Pin
ContactSize: 2#14
ContactMaterial: Copper Alloy
ContactPlating: Tinned
ContactMatingLife: 25
TerminationMethod: Crimp
CrimpWireGauge: 18,16,14
InsertArrangement: 2 Way
InsertMaterial: Santoprene,Thermoplastic Rubber
ShellMaterial: Santoprene,Thermoplastic Rubber
ShellColor: Black
GrommetSealMaterial: Santoprene,Thermoplastic Rubber
AmperageRating: 8A
OperatingVoltage_AC: 250
OperatingTemperature: -40 to +221 (-40 to +105)
InsertRotationKeying: Normal

See full description
Specifications for 44 RECP 2 way 44-104-10302
  • Connector Style
    Receptacle
  • Amperage Rating
    8A
  • Connector Type
    Circular
  • Insert Rotation Keying
    Normal
  • Insert Arrangement
    2 Way
  • Contact Mating Life
    25
  • Operating Temperature
    40 to +221 (-40 to +105)
  • Contact Material
    Copper Alloy
  • Operating Voltage AC
    250
  • Contacts Supplied
    No
  • Contact Style
    Pin
  • No. Contacts
    2
  • Contact Plating
    Tinned
  • Insert Material
    Santoprene, Thermoplastic Rubber
  • Mounting Type
    Cable
  • Crimp Wire Gauge
    18, 16, 14
  • Grommet Seal Material
    Santoprene, Thermoplastic Rubber
  • Contact Size
    2#14
  • RoHS Compliant
    Yes
  • Shell Material
    Santoprene, Thermoplastic Rubber
  • Shielding
    No
  • Shell Colour
    Black
  • Terminated Method
    Crimp
  • Sealing
    IP65/67
  • MFR Part No.
    AST 44-104-10302
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome