Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Power Connectors
Heavy Duty Power Connectors
AT #16 16-18AWG PIN GLD LOOSE MP16M23F
By Amphenol Tuchel
Order Code:
ZT1754886S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/connectors/heavy-duty-power-connectors/at-16-16-18awg-pin-gld-loose-mp16m23f/p/ZT1754886S
Add to quotation
View all Heavy Duty Power Connectors
Description
ConnectorType: Contacts
ContactStyle: Pin
ContactSize: 16
ContactPlating: Gold Flash
Tags:
#BulkDiscount
Specifications
Specifications for AT #16 16-18AWG PIN GLD LOOSE MP16M23F
Connector Type
Contacts
Contact Style
PIN
Contact Size
16
Contact Plating
Gold Flash
MFR Part No.
AST MP16M23F
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome