Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Power Connectors
Heavy Duty Power Connectors
LVRC PIN S&F 0.3-0.75mm SQ 5K LVRC20SC01S
By Amphenol Tuchel
Order Code:
ZT1754883S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/connectors/heavy-duty-power-connectors/lvrc-pin-sandf-0-3-0-75mm-sq-5k-lvrc20sc01s/p/ZT1754883S
Add to quotation
View all Heavy Duty Power Connectors
Description
Amphenol Tuchel LVRC PIN S&F 0.3-0.75mm SQ 5K
Tags:
#BulkDiscount
Specifications
Specifications for LVRC PIN S&F 0.3-0.75mm SQ 5K LVRC20SC01S
MFR Part No.
AST LVRC20SC01S
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome