Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Power Connectors
Heavy Duty Power Connectors
Switch Double Pole Key Operated 20A x Aluminium
By Novar ED&S
Order Code:
ZT5006803S
£71.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£71.99
0%
5 +
£66.95
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/connectors/heavy-duty-power-connectors/switch-double-pole-key-operated-20a-x-aluminium/p/ZT5006803S
Add to quotation
View all Heavy Duty Power Connectors
Description
Novar ED&S SWITCH DOUBLE POLE KEY OPERATED 20AX ALUMINIUM Metalclad Plus (MCLAD) K5252ALM
Tags:
#BulkDiscount
Specifications
Specifications for Switch Double Pole Key Operated 20A x Aluminium
Colour
Aluminium