Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
Dovetail Cutters
C831 16X4MM HSS-E Flatted Shank Dovetail Cutter DIN 1833 D
By Dormer
Order Code:
ZT1155446X
£89.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/dovetail-cutters/c831-16x4mm-hss-e-flatted-shank-dovetail-cutter-din-1833-d/p/ZT1155446X
Add to quotation
View all Dovetail Cutters
Description
45° Inverse dovetail cutter with 10 teeth
Specifications
Technical Information
Specifications for C831 16X4MM HSS-E Flatted Shank Dovetail Cutter DIN 1833 D
Material
HSS-E
Standards Met
DIN 1833 D
Shank Type
Weldon shank DIN 1835B
Number of Flutes
10
Unit of Measurement
Metric
Finish
Bright
Product Series
C831
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome