16.5MMX5MM HSS Plain Shank Woodruff Cutter

Order Code: ZT1155280X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%

Currently unavailable

Description

12mm/1/2” Shank Ø
Produces closed slots for woodruff keys to DIN 6888. For milling structural, carburizing and heat treated steel up to 900N/mm2. Manufactured to BS 122 : Part 4 : 1980. Made to DIN 850.

Metric Limits of Tolerances
Diameter: + 0.000 -0.127
Width 2 up to 4: - 0.014 -0.028
Width 4 up to 7: - 0.020 -0.038
Width 7mm up: - 0.025 -0.047

See full description
Specifications for 16.5MMX5MM HSS Plain Shank Woodruff Cutter
  • Cutter Diameter
    16.5mm
  • Shank Type
    Plain Round
  • Finish/Coating
    Uncoated
  • Material
    High Speed Steel
  • Overall Length
    57.0mm
  • Standards Met
    BS 122
    DIN 850
  • Shank Diameter
    12.0mm
  • System of Measurement
    Metric
  • Cutter Width
    5.0mm
  • Cutter Style
    Woodruff

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome