Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Areabay LED Highbay 150W 24000LM 840 1-10V DIM Emergency
By Collingwood Lighting
Order Code:
ZT5090909S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/areabay-led-highbay-150w-24000lm-840-1-10v-dim-emergency/p/ZT5090909S
Add to quotation
View all Area Lights
Description
Collingwood Lighting AREABAY LED HIGHBAY 150W 24000LM 840 1-10V DIM EMERGENCY Area Bay HBA2VEM
Specifications
Specifications for Areabay LED Highbay 150W 24000LM 840 1-10V DIM Emergency
Maximum Wattage
150W
Colour Temperature
4000 - 4000 K
Power Factor
9
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome