Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Areabay LED Highbay 200W 32000LM 840 1-10V DIM Emergency
By Collingwood Lighting
Order Code:
ZT5090953S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/areabay-led-highbay-200w-32000lm-840-1-10v-dim-emergency/p/ZT5090953S
Add to quotation
View all Area Lights
Description
Collingwood Lighting AREABAY LED HIGHBAY 200W 32000LM 840 1-10V DIM EMERGENCY Area Bay HBA3VEM
Specifications
Specifications for Areabay LED Highbay 200W 32000LM 840 1-10V DIM Emergency
Voltage
220 - 240V
Colour Temperature
4000 - 4000 K
Maximum Wattage
200W
Power Factor
9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome