Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Bulkhead LED 4000K IP54 6W White Polycarbonate
By LEDVANCE
Order Code:
ZT5079360S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/bulkhead-led-4000k-ip54-6w-white-polycarbonate/p/ZT5079360S
Add to quotation
View all Area Lights
Description
Head Led 4000K Ip54 6W 117 X 168 X 70mm White Polycarbonate
Specifications
Specifications for Bulkhead LED 4000K IP54 6W White Polycarbonate
Width
168mm
Length
117mm
Housing Material
Brown
Housing Colour
L
Colour Temperature
4000 - 4000 K
Nominal Current
52 - 52mA
Voltage
240V
Voltage Type
Gilt
Maximum Wattage
5.5W
IK Rating
Red-leaded
Colour of Light
L
Power Factor
0.5
Connection Type
Rotating current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome