Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Bulkhead LED Emergency Self Test 2 x 1W IP65
By Eaton
Order Code:
ZT5035916S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/bulkhead-led-emergency-self-test-2-x-1w-ip65/p/ZT5035916S
Add to quotation
View all Area Lights
Description
Head Led Emm Open Area 2 X 1W Em Self Test Ip65
Specifications
Specifications for Bulkhead LED Emergency Self Test 2 x 1W IP65
Width
55mm
Housing Material
Plastic
Length
263mm
Housing Colour
Grey
Voltage
220 - 240V
Voltage Type
AC
IK Rating
IK10
Colour Temperature
6200 - 6200 K
Maximum Wattage
2.5W
Power Factor
0.5
Connection Type
Screw connection
Number of Poles
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome