Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Lantern Coach Bc IP44 110 Degree PIR 100W Black
By ASD
Order Code:
ZT5104342S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/lantern-coach-bc-ip44-110-degree-pir-100w-black/p/ZT5104342S
Add to quotation
View all Area Lights
Description
ASD LANTERN COACH BC IP44 110DEG PIR 100W BLK Coach Lantern CL/BK100P
Specifications
Specifications for Lantern Coach Bc IP44 110 Degree PIR 100W Black
Length
417mm
Maximum Wattage
100W
Housing Colour
Black
Voltage
230V