Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Lantern Coach LED Premium Opal Mains IP44 8W 273 x 417mm Black
By ASD
Order Code:
ZT5057570S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/lantern-coach-led-premium-opal-mains-ip44-8w-273-x-417mm-black/p/ZT5057570S
Add to quotation
View all Area Lights
Description
ASD LANTERN COACH LED PREMIUM OPAL MAINS IP44 8W 273X417MM BLACK Coach Lantern CL/BK4LED600
Specifications
Specifications for Lantern Coach LED Premium Opal Mains IP44 8W 273 x 417mm Black
Housing Material
Plastic
Width
273mm
Maximum Wattage
8W
Colour Temperature
4000 - 4000 K
Colour of Light
White
Housing Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome