Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
LED Bulkhead 4000K IP54 11W Black Polycarbonate
By LEDVANCE
Order Code:
ZT5079330S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/led-bulkhead-4000k-ip54-11w-black-polycarbonate/p/ZT5079330S
Add to quotation
View all Area Lights
Description
Head Led 4000K Ip54 11W 216 X 143 X 79mm Black Polycarbonate
Specifications
Specifications for LED Bulkhead 4000K IP54 11W Black Polycarbonate
Width
143mm
Length
216mm
Housing Material
Brown
IK Rating
Red-leaded
Housing Colour
Normally open contact
Connection Type
Rotating current
Nominal Current
105 - 105mA
Colour Temperature
4000 - 4000 K
Voltage Type
Gilt
Voltage
240V
Colour of Light
L
Power Factor
0.5
Maximum Wattage
11W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome