Lumin Rectangular Wall Rcsd IP65 11.3W 354LM Grey Alu 3200K L

Order Code: ZT5045594S

£499.99 Inc VAT (20%)


Description

Thorn LUMIN RECTANGULAR WALL RCSD IP65 11.3W 354LM GRY ALU 3200K L Urban Amenity Lighting (ME) LN32K115R

Specifications for Lumin Rectangular Wall Rcsd IP65 11.3W 354LM Grey Alu 3200K L
  • Housing Material
    Aluminium
  • Width
    229mm
  • Length
    102mm
  • IK Rating
    IK10
  • Voltage
    220V
  • Housing Colour
    Grey
  • Colour of Light
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome