Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Lumin Square Wall Rcsd IP65 3.4W 92LM Grey Alu 4200K LED
By Thorn
Order Code:
ZT5045731S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/lumin-square-wall-rcsd-ip65-3-4w-92lm-grey-alu-4200k-led/p/ZT5045731S
Add to quotation
View all Area Lights
Description
Thorn LUMIN SQUARE WALL RCSD IP65 3.4W 92LM GRY ALU 4200K LED Urban Amenity Lighting (ME) LN42K34S
Specifications
Specifications for Lumin Square Wall Rcsd IP65 3.4W 92LM Grey Alu 4200K LED
Housing Material
Aluminium
Width
106mm
Length
106mm
Housing Colour
Grey
IK Rating
IK10
Voltage
220V
Colour of Light
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome